Shop All Chips, Pretzels and Popcorn
Stacys
1.5oz. Pita Chips, Original, 24 PK
Mfr # 028400525466
Zoro # G4180858
product price: $28.85
/pk 24, $1.20/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Original
- Size 1.5 oz
- Snack Food Type Chips
- Packing Type Bag
- Features Non-GMO
Product Information
- Brand Stacys
- MFR # 028400525466
- Zoro # G4180858
- UPC # 028400525466
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Details
Flavor | Original |
Snack Food Type | Chips |
Item | Pita Chips,1.5 oz.,Original,PK24 |
Packing Type | Bag |
Features | Non-GMO |
Description
Pita Chips,1.5 oz.,Original, Package Quantity 24
- •All-natural and deliciously seasoned -- that's the Stacy's Way®.
- •Twice-baked with real pita bread for the perfect crunch.
- •Ideal for snacking unadorned or with your favorite hummus or baba ghanoush.
- •0g of trans fat.
- •No MSG, Non-GMO and no artificial flavors or colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN LOCK 3" Hybrid Drain Lock (GDL-3000)
- HUTCHINS MANUFACTURING PAD HOOK 5-5 HOLE VA/DF (HU5245)
- RSVP INTERNATIONAL Mesh Basket - Wide Rim (MRIM-8)
- ALLIANCE HOSE BLK 7/8 ID X 7 FT LONG (F200104P)
- STACYS CHIP, PITA, PRM, GR, HRB, STACYS PK (FRT49651)
- STACYS CHIP, PITA, SMPLY NKD, STACYS PK (FRT49650)
- STACYS Pita Chips, 15 oz Bag, Cinnamon Sugar, PK24, 24PK (49652)
- STACYS Snacks, PK 24 (QUA49650)
- ESPOMA ORGANIC POTTING MIX (AP2)
- MISSION FOODS Mission Foods 12" Fry-Ready Flour Tortillas, PK96 (37184)
- LIPTON SAVOURY Lipton Recipe Secrets Savoury Onion Soup Mix 2 oz., PK24 (00362)
- Stacys Snacks & Sweets