Shop All Stamps and Ink Pads
Stackstamp
Stamp, Copy-Draft-Original, Assorted
Mfr # 8801
Zoro # G5558421
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend COPY; DRAFT; ORIGINAL
- Material Plastic
- Stamp Ink Color Aqua; Lime Green; Neon Orange
- Imprint Area Height 0.63"
- Imprint Area Width 1.81"
Product Information
- Brand Stackstamp
- MFR # 8801
- Zoro # G5558421
- UPC # 010736088012
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.63" |
Imprint Area Width | 1.81" |
Details
Item | Stamps |
Legend | COPY; DRAFT; ORIGINAL |
Material | Plastic |
Stamp Ink Color | Aqua; Lime Green; Neon Orange |
Ink Color | Aqua; Lime Green; Neon Orange |
Green Certification or Other Recognition | TAA Compliant |
Standards | TAA Compliant |
Weight | 0.15 lbs |
Stamp Type | Message |
Ink Types | Pre-Inked |
Description
Stamp,Copy-Draft-Original,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 5 x 7, Traditional clear side load, 11 14 x 8 18, 50PK (52572)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- PROTO Tethering Sealing Tape, Orange, 1 inx36 ft (JMOL36RFOR)
- AVERY Square Print-to-the-Edge Labels, Inkjet/Laser, 2x2, Kraft Brown, PK300 (22846)
- STACKSTAMP Stamp, Emailed-Faxed-Received, Asst. Ink (8800)
- STACKSTAMP Stamp Messages, Approved/Entered/Paid, 5-1/8"x1-13-/16", Ast (USS8802)
- STACKSTAMP Stamp, Emailed/Faxed/Received, 5/8"x1-13/16", Assorted (USS8800)
- STACKSTAMP Stamp, Approved-Entered-Paid, Assorted Ink (8802)
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color (038916)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, PAID, Blue/Red (66210)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- Stackstamp Stamps and Ink Pads