Shop All Workbenches
Stackbin
Workbenches, 48" W, 34" Height, 3500 lb., Pedestal
Mfr # A4830-3500
Zoro # G5397697
product price: $430.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 3500 lb.
- Workbench/Table Leg Type Pedestal
- Width 48"
- Depth 30"
Product Information
- Brand Stackbin
- MFR # A4830-3500
- Zoro # G5397697
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 34" |
Details
Item | Workbenches |
Workbench/Work Table Type | Freestanding |
Load Capacity | 3500 lb. |
Workbench/Table Leg Type | Pedestal |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Method of Construction | Welded |
Description
Workbench,Fixed,Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-05)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue (711163)
- Stackbin Workbenches