Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # P7230-2500-E
Zoro # G5397487
product price: $2,120.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,120.99
Free 30-Day Returns
Key Features
- Width 72"
- Workbench/Table Adjustment Electric
- Height 34" to 46"
- Workbench/Work Table Type Mobile Work Benches
- Workbench/Table Frame Material Steel
Product Information
- Brand Stackbin
- MFR # P7230-2500-E
- Zoro # G5397487
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Height | 34" to 46" |
Depth | 30" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Electric |
Workbench/Work Table Type | Mobile Work Benches |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb. |
Gauge | Leg: 14 ga.; Stringer: 16 ga. |
Top Thickness | 1-3/4" |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Plastic Industrial Shelving (5X567GX3)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- LITTLE GIANT 18" x 32" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-1832-2AH-TL)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- Stackbin Mobile Workbenches & Workstations