Shop All Mobile Workbenches & Workstations
Stackbin
Workbench, Mobile, Electric, Lift, Adj.
Mfr # P6030-2500-E
Zoro # G5397502
product price: $2,029.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,029.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Electric
- Workbench/Work Table Type Mobile Work Benches
- Load Capacity 1000 lb.
- Width 60"
- Depth 30"
Product Information
- Brand Stackbin
- MFR # P6030-2500-E
- Zoro # G5397502
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Depth | 30" |
Height | 34" to 46" |
Details
Item | Workbenches |
Workbench/Table Adjustment | Electric |
Workbench/Work Table Type | Mobile Work Benches |
Load Capacity | 1000 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | Base: 14 ga.; Accessories: 16 ga. |
Method of Construction | Welded, Bolted |
Description
Workbench,Mobile,Electric,Lift,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, LG (880-7-LG)
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 2 in Pipe Size (14G944)
- ZORO SELECT Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HFY1)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- Stackbin Mobile Workbenches & Workstations