Shop All Open Bin Storage Units
Stackbin
Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue
Mfr # 3-332SSB
Zoro # G3366566
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,284.99
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Depth 18 3/4 in
- Overall Height 61 1/4 in
- Number of Shelves 8
- Load Capacity 5,000 lb
Product Information
- Brand Stackbin
- MFR # 3-332SSB
- Zoro # G3366566
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 37 in |
Overall Depth | 18 3/4 in |
Overall Height | 61 1/4 in |
Depth | 18-3/4" |
Width | 37 in |
Base Height | 5 3/8 in |
Bin Depth | 18 3/4 in |
Bin Width | 9 in |
Height | 7 1/2 in |
Overall WxDxH | 37 in x 15 in x 65 1/2 in |
Details
Color | Blue |
Number of Shelves | 8 |
Load Capacity | 5,000 lb |
Material | Steel |
Item | Sectional Stacking Bin |
Finish | High Gloss |
Gauge | Base: 16 ga, Bin: 18 ga |
Includes | (8) 4 Compartments #3 Sectional Stacking Bin Unit, Base, Top Cover |
Type | Standard |
Whole Unit Load Capacity | 1,000 lb |
Load Capacity per Shelf | 5,000 lb |
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 15 in, Overall Height 65 1/2 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 32, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (8) 4-Compartment #3 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1602)
- KRUEGER Therma Level Gauge, Tank 33", 2"NPT (H-2-33-S1)
- HALLOWELL Boltless Shelf, 24"D x 48"W, Steel (DRHCL4824ME)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 61 in H x 37 in W, 11 Shelves, Blue (3-250SSB)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves (QBR-3619-230-18GN)
- Stackbin Open Bin Storage Units