Shop All Gun Safes
Stack-On
Weapon Storage Cabinet, Rifle Style, Blk
Mfr # GCB-14P-DS
Zoro # G1219132
product price: $231.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes Pre-Drilled Mounting Holes and Hardware
- Material Steel
- Number of Shelves 1
Product Information
Dimensions
Overall Width | 21 in |
Overall Height | 55 in |
Overall Cabinet Height | 55" |
Overall Cabinet Width | 21" |
Overall Depth | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Weapon Storage Cabinet |
Color | Black |
Includes | Pre-Drilled Mounting Holes and Hardware |
Material | Steel |
Number of Shelves | 1 |
Finish | Powder Coated |
Cabinet Style | Combination Gun Storage |
Number of Pistol Drawers | 0 |
Pistol Drawer Storage Capacity | 1 |
Cabinet Color | Black |
Weapon Style | Rifle |
Number of Weapon Drawers | 0 |
Weapon Models Stored | Universal |
Weapon Drawer Storage Capacity | 1 |
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 55 in, Overall Width 21 in, Overall Depth 16 in, Color Black, Powder Coated Finish, Includes Pre-Drilled Mounting Holes and Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- 80/20 Double Anchor T-Nut M5 Short 10 S (3903)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- REMINGTON Express 44-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5944E)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- Stack-On Gun Safes