Shop All Safe Accessories
This Product is Discontinued
Stack-On
Wall Cabinet Safe, White, Weight 32 lb. (Discontinued)
Mfr # IWC-55
Zoro # G1149869
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Double Bitted Key Lock, Hardware
- Number of Shelves 3 Adjustable
- Fire Rated None
- Color Off White
- Lock Style Keyed
Product Information
- Brand Stack-On
- MFR # IWC-55
- Zoro # G1149869
- UPC # 085529900550
- Country of Origin Taiwan, Province of China
- Category Safe Accessories
Dimensions
Inside Width | 20 1/4 in |
Outside Height | 55 in |
Outside Width | 14 in |
Outside Depth | 4 in |
Details
Item | Wall Cabinet Safe |
Includes | Double Bitted Key Lock, Hardware |
Number of Shelves | 3 Adjustable |
Fire Rated | None |
Color | Off White |
Lock Style | Keyed |
Holds | Documents, Records and Valuables |
Max. User Codes | 1 |
Number of Bolts | 0 |
Number of Drawers | 0 |
Water Endurance | 0 |
Door Plate Thickness | 5/32 in |
Material | Steel |
Finish | Powder Coated |
Net Weight | 33 lb |
Capacity | 10 cu ft |
Description
Wall Cabinet Safe, Off White, Net Weight 33 lb, Capacity 10 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves 3 Adjustable, Lock Style Keyed, Number of Bolts 0, Outside Height 55 in, Outside Width 14 in, Outside Depth 4 in, Inside Width 20 1/4 in, Door Plate Thickness 5/32 in, Holds Documents, Records and Valuables, Includes Double Bitted Key Lock, Hardware, Max. User Codes 1, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.