Shop All Floor & Wall Safes
Stack-On
Fire Rated Security Safe, 0.8 cu ft, 49 lb, 1/2 hr. Fire Rating
Mfr # PFS-012-BG-E
Zoro # G5119027
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Height 11 13/16 in
- Outside Width 15 1/2 in
- Outside Depth 13 1/2 in
- Lock Style Electronic
Product Information
- Brand Stack-On
- MFR # PFS-012-BG-E
- Zoro # G5119027
- UPC # 085529170120
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 11 13/16 in |
Outside Width | 15 1/2 in |
Outside Depth | 13 1/2 in |
Inside Depth | 11 13/16 in |
Door Opening Height | 9 7/8 in |
Door Opening Width | 13 5/64 in |
Inside Height | 10 in |
Inside Width | 13 1/4 in |
Description
Fire Safe, Color Black Granite, Net Weight 49 lb, Capacity 0.8 cu ft, 1/2 hr Fire Rating, Water Endurance 0, Material Steel, Finish Textured, Max. User Codes 8, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Number of Bolts 4, Outside Height 11 13/16 in, Outside Width 15 1/2 in, Outside Depth 13 1/2 in, Inside Height 10 in, Inside Width 13 1/4 in, Inside Depth 11 13/16 in, Door Opening Height 9 7/8 in, Door Opening Width 13 5/64 in, Battery Life 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Green, 23 5/8 in L (30184GREEN)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX02)
- STACK-ON Security Safe, 2.48 cu ft, 46.5 lb (PS-1820-E)
- STACK-ON Wall Safe, 1.08 cu ft, 35 lb (PWS-1822-E)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5916 7775 1.8 CF Large Electronic Digital Safe Jewelry Home Secure (83-DT5916)
- GLOBAL SAFE Hotel Safe, 1.01 cu ft, 30.8 lb, Not Rated Fire Rating (824 Black 15)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- SPORTSMAN Wall Safe with Electronic Lock, Black (WALLSAFE)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6770)
- Stack-On Floor & Wall Safes