Shop All Traction Devices
Stabilicers
Traction Sole, S, Yellow/Black, PR
Mfr # GRIP-800-01
Zoro # G8511867
product price: $42.99
/pr
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Traction Type Grit
- Traction Device Dimensions 10 in L x 2 in W x 4 in H
- Traction Material Rubber
Product Information
- Brand Stabilicers
- MFR # GRIP-800-01
- Zoro # G8511867
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 10 in L x 2 in W x 4 in H |
Fits Shoe Size | Men's 4 to 6 / Women's 5 to 8 |
Size | S |
Width | 2 in |
Length | 10 in |
Height | 4 in |
Dimensions | 2" x 10" x 4" |
Details
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Grit |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Suggested Traction Environment | Slip |
Color | Black |
Gender | Unisex |
Material | TPE |
Item | Traction Device |
For Use on Surface Types | Ice, Snow |
Suggested Environment | Outdoor |
Footwear Brand | STABILICERS |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Grit, 10 in L x 2 in W x 4 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 4 to 6 / Women's 5 to 8, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- BOLLE SAFETY Safety Glasses, Red Mirror Scratch-Resistant (40159)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, S, PR (48UR52)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- STABILICERS Stabilicer Lite Traction Gear, S, PR (WALK-100-01)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole Large, PR (IA7010-LG)
- Stabilicers Traction Devices