Shop All Traction Devices
Stabilicers
Stabilicer Lite Traction Gear, XL, PR
Mfr # WALK-100-04
Zoro # G4329911
original price:
$26.99
7% off
new price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 13 in L x 2 in W x 4 in H
- Traction Material Steel
Product Information
- Brand Stabilicers
- MFR # WALK-100-04
- Zoro # G4329911
- UPC # 38472315599
- Country of Origin India
- Category Traction Devices
Dimensions
Traction Device Dimensions | 13 in L x 2 in W x 4 in H |
Fits Shoe Size | 13-1/2 to 16 |
Size | XL |
Details
Item | Stabilicer Lite Traction Gear |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Pull-On |
Suggested Traction Environment | Slip |
Color | Black |
Material | Thermoplastic Elastomer |
Gender | Unisex |
Toe Type | Steel |
Description
Stabilicer Lite Traction Gear, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Stud, 13 in L x 2 in W x 4 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size 13-1/2 to 16, Black, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351RB)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- STABILICERS Stabilicer Lite Traction Gear, S, PR (WALK-100-01)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- STABILICERS Traction Sole, S, Yellow/Black, PR (GRIP-800-01)
- TREX BY ERGODYNE Adjustable Ice Traction Device, L, PR (6310)
- Stabilicers Traction Devices