Shop All Traction Devices
Stabilicers
Stabilicer Lite Traction Gear, M, PR
Mfr # WALK-100-02
Zoro # G4329936
original price:
$26.99
7% off
new price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Gender Men's
- Upper Material Rubber
- Traction Type Stud
- Material Thermoplastic Elastomer
Product Information
- Brand Stabilicers
- MFR # WALK-100-02
- Zoro # G4329936
- UPC # 038472315575
- Country of Origin India
- Category Traction Devices
Dimensions
Size | M |
Traction Device Dimensions | 11 in L x 2 in W x 4 in H |
Fits Shoe Size | 7-1/2 to 10 |
Details
Item | Stabilicer Lite Traction Gear |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Gender | Men's |
Upper Material | Rubber |
Traction Type | Stud |
Material | Thermoplastic Elastomer |
Traction Material | Steel |
Traction Attachment Style | Pull-On |
Color | Black |
Suggested Traction Environment | Slip |
Toe Type | Steel |
Description
Stabilicer Lite Traction Gear, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Stud, 11 in L x 2 in W x 4 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size 7-1/2 to 10, Black, Men's, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK M (405B-21M)
- SAFETY WORKS 50PK NonToxic Dust Mask (10028560)
- STABILICERS Stabilicer Lite Traction Gear, S, PR (WALK-100-01)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- STABILICERS Traction Sole, S, Yellow/Black, PR (GRIP-800-01)
- K1 SERIES Heel Traction Aid, XL, Black, PR (V5770170-XL)
- Stabilicers Traction Devices