Shop All Electronic and Laser Leveling Kits
Stabila
Electronic Level, Aluminum
Mfr # 196
Zoro # G4325440
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetic/Nonmagnetic Magnetic
- Number of Plumb Vials 2
- Frame Material Aluminum
- Lighted Vials No
- Number of Level Vials 2
Product Information
- Brand Stabila
- MFR # 196
- Zoro # G4325440
- UPC # 89634375401
- Country of Origin Germany
- Category Electronic and Laser Leveling Kits
Dimensions
Length | 78 in |
Overall Length | 78 in |
Details
Item | Heavy Duty Level |
Magnetic/Nonmagnetic | Magnetic |
Number of Plumb Vials | 2 |
Frame Material | Aluminum |
Lighted Vials | No |
Number of Level Vials | 2 |
Top Read | Top Read Window |
Total Number of Vials | 3 |
Level Type | Box |
Magnetic | Magnetic |
Number of 45 Vials | 0 |
Number of 30 Vials | 0 |
Vial Types Included | Level Vials, Plumb Vials |
Number of Magnets | 0 |
Accuracy - Standard | +/-1/32 in @ 72 in |
Vial Material | Acrylic |
Number of Hand Grips | 2 |
Accuracy - Inverted | +/-1/32 in @ 72 in |
End Cap Type | Removable End Caps |
Vial Shape | Block |
Vial Illumination | None |
Description
The Stabila 196 Electronic Level is the perfect tool for leveling. It has a total of 5 vials, including 2 plumb and 3 level vials. This electronic level is made of aluminum, which makes it lightweight yet durable. It also features a magnetic/nonmagnetic design that allows you to work with different materials without having to worry about interference. The length of this laser leveling kit is 78 in., while the straight wireway measures 78 in. long as well. There are 2 plumb vials and 3 level vials on this Stabila 196 Electronic Level, making it easy to measure your angles precisely. If you need an accurate tool for leveling, the Stabila 196 Electronic Level will do just fine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6613)
- 3M DBI-SALA Adjustable Wristband with Retractor and Trigger Snap (1500086)
- BOJO TOOLS Angled Tip Micro Scraper Kit (MST2-3KIT-XNGL)
- STABILA Remodeler Set 58"/32" (37832)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- STABILA Digital Level, Frame Aluminum, 48" L (39548)
- JOHNSON LEVEL & TOOL Digital Level, 48" L (5700-4800D)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- KLEIN TOOLS Digital Level with Programmable Angles (935DAGL)
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- Stabila Levels, Compasses, and Plumb Bobs