Shop All Box, I-Beam, and Torpedo Levels
Stabila
36548 - 48in Type 196-2 Digital TECH Level w/Case
Mfr # 36548-STABILA
Zoro # G012316813
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stabila
- MFR # 36548-STABILA
- Zoro # G012316813
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
STABILA 36548 Level 48in Tech Electronic IP65 w/CaseThis rugged and practical high-quality level is the choice for any trade that needs to set angles precisely and quickly.If your work is going to be checked, invest in German Engineering.The Checkers are using STABILA. The electronic measuring technology and precision vials makes work faster and more efficient. The two illuminated digital displays can be read from both the side and the top. It is IP 65 certified therefore fully washable and dustproof. When STABILA designed this electronic level, they added everything you need and then some, making this a tool you can,t do without.FeaturesStabila Type 196-2Tech, electronic, digital levels.Measuring accuracy of the vials in vial up or vial down position 0.029 degrees = 1/32in over 72 inches / 0.5mm/m.Electronic accuracy: At 0 degrees and 90 degrees = +/- 0.05 degrees,from 1 degree to 89 degrees = +/- 0.2 degrees.IP65 dust and water proof.Recalibration of the electronic module is simple and fast with the Stabila vial system.Degree, %, rise and run in both inch and metric.Display decimal or fractional readings.Find plumb and level with Sound.Hear/listen for Spot On as you are making adjustments to the work with shims etc.Displays on the side and top light up and are easily viewed from any position.Rib reinforced frame protects the precision vial system and electronic package.Impact resistant removable endcaps protect the frame.24in and 48in models include padded carrying case.Uses 2-AA batteries.ApplicationsMeasure, set or duplicate any slope or angle on the work site.Precise slope measurements as needed for ADA 4.8.2 handicap ramp compliance.Reads in the same scale as your prints.Instantly converts measurements to any scale. Rise & run to degrees, degrees to percent, etc.Technical data Specifications: Measurement accuracy in normal position 1/4±1/32in at 72in Measurement accuracy in reverse position 1/4±1/32in at 72in Accuracy with electronic inclination measurement at 01/4 and 901/4 +/- 0.051/4 Accuracy with electronic inclination measurement at 11/4 to 891/4 +/- 0.201/4 Measuring modes 1/4, %, mm/m, inch/ft Number of measuring surfaces 2 End caps Removable /Wall Grips / Shock Absorbing Profile Rectangular profile with ribs Protection class IP 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- PLATT Protective Case, 18"L x 13"W (06385)
- PERFORMANCE TOOL 10 In Adjustable Wrench, W30710 (W30710)
- APEX TOOL GROUP Mm 3/4Dr 1-11/16 Socket (361469)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (37448)
- STABILA Bon Heavy Duty Level - R 300 Series - 72" (43-237)
- STABILA Magnetic Level, 78" (96M-38678)
- STABILA Magnetic Level, 96" (96M-38696)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- STABILA Replacement Light Paks, 2 pcs. (20090)
- SUMNER Pocket Level, 0, 90 Deg. (781947)
- Stabila Levels, Compasses, and Plumb Bobs