Shop All Rotary and Straight Line Laser Levels
Stabila
05700TR - LAR350 Self-Leveling Rotary Laser, Interior/Exterior 9pc Kit
Mfr # 05700TR-STABILA
Zoro # G111788313
product price: $3,211.99
/ea
Free Shipping & Returns
$3,211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stabila
- MFR # 05700TR-STABILA
- Zoro # G111788313
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
STABILA LAR350 Rotation Laser for Construction SitesEquipped with a groundbreaking motion control function, the Stabila LAR350 Rotation Laser brings greater precision and ease to professional measuring tasks, from commercial to residential. A sensor in the remote control detects hand movements and sends that information to the laser, all with a simple rotation of the hand. There, also a masking mode, so the laser emits within a defined area of the impressive 2,600 work range. Dual-slope inclination allows you to change the slope on either of two axis, by five degrees, while an LED assist indicates X or Y axis for better clarity.Youftll appreciate the added security from water, dust and falls, thanks to this German-made laser levelfts patented, integrated protection system. Dropped six feet from a tripod, your Stabila LAR350 should survive unharmed. Ideal for use on applications including bricklaying, concrete construction, paving, excavation and sewer work, landscaping, carpentry and pipe laying. Applications: BricklayingConcrete FoundationsLandscaping, CarpentryCivil EngineeringIncludes: Digital receiverTarget plate901/4 angle mountLaser gogglesTripodGrade rodBatteriesCarrying case Specifications: SKU05700TRUPC89634057000Laser TypeMotion Control, 2-Axis RotationLaser Class2Receiver Working Range2,600 feetSelf-Levelling Range+/- 51/4 Leveling Accuracy1/8 in at 100 ftPower SourceBatteryBattery Type2 x D 1.5 V batteries, 4 x AAOperating Life80 hTripod Connection5/8in-11Output< 1 mWDual Slope InclinationYesMotion ControlYesMasking ModeYesLED AssistYesManual AlignmentYesRemote ControlREC300 reveiverProtection ClassIP65Length 16.5inHeight 19inWidth 9.5inWeight 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 50-Foot (56331)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- HUSQVARNA S280 STEEL SHOT BAG 50LB (534061101)
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- STABILA 04490 - FLS90 Floor Line Laser System (04490-STABILA)
- STABILA RF Receiver for LA180L (REC410)
- STABILA Rotation Laser System, LAR350 (05700)
- STABILA Crossline Laser, no Receiver (LAX400)
- STABILA Red Magnetic Ceiling Target Plate (07474)
- STABILA 05820 - LAR300 Exterior Rotary Laser Set w/ Receiver, Tripod, Grade Rod, Case (05820-STABILA)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- Stabila Rotary and Straight Line Laser Levels