Shop All Rotary and Straight Line Laser Levels
Stabila
02180 - LA180L Layout Laser Kit w/ Automatic Alignment
Mfr # 02180-STABILA
Zoro # G211968592
product price: $3,251.99
/ea
Free Shipping & Returns
$3,251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stabila
- MFR # 02180-STABILA
- Zoro # G211968592
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
STABILA 02180 LA180L Layout Station with Automatic AlignmentFully automatic, long range layout.Auto alignment allows you to layout square with only one person in just seconds.Layout over ranges above 50ft is a time-consuming and high risk job.When layout errors occur high follow-up costs will be the result. The LA 180 L self-leveling multi-line laser allows you to layout greater than 20ft up to 300ft fast and accurately. The REC 410 Line RF receiver controls the LA 180 L using the STABILA wireless AUTO ALIGNMENT technology. One press of a button and the laser adjusts automatically to the position of the receiver.ApplicationsThis is a fast and precise layout tool. It is designed for applications >20ft up to 300ft.Commercial construction, HVAC, masonry, concrete and top end landscape jobs.Drywall construction, suspending ceilings, positioning interior and partition walls within a range of 300ft.Framing - layout wall positions at the push of a button.Quickly establish square, even when the slab or foundation youftre working on is out of square.Concrete, Layout forms perfectly straight and square.Optional laser and receiver mounts available for most re-usable forming systems.FeaturesSelf-levelling multi-line laser for precision layout.AUTO ALIGNMENT function: Receiver automatically controls the positioning of the laser at distances of up to 150ft, fully automatic axis transfer and creation of right angles on floors, walls and ceilings, all at the same time. Precise alignment without losing the reference point.Pulsed laser lines for precise measurements with the receiver up to 300ft indoors and outdoors.Versatile: 3 vertical lines, 1 horizontal line and plumb-line function.Extra sharp, easy-to-see lines for fast and efficient work directly on the laser line, visible range up to 100ft indoors.Unique housing shape for positioning in room corners and over edges e.g. concrete slab, rapid checking of right angles.5/8-11 tripod mount.Includes: Laser, receiver with bracket, laser enhancement glasses, magnetic red target cards/plates, batteries, hard shell case.Optional: Rechargeable battery pack, brackets for using the laser with batter boards and forms.Technical data Specifications: Laser class2 Output< 1 mWLaser waveLength 635 nmSelf-levelling range +/-51/4 Levelling accuracy +/-3/32 in at 100 ft Line straightness +/-1/8 in at 100 ft Laser beam accuracy down +/-3/32 in at 100 ft Measuring range of set receiver328 ftMeasuring range of visible point65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 3/8"R, 5/8"D (CF040)
- STM 8pc Brass Drive Pin Punch Set (606268)
- BETA Knife with 5 Trapezoidal Blade (017770030)
- STABILA RF Receiver for LA180L (REC410)
- STABILA Horiz-Vert-Square Rotary Laser Kit+, 180 (LAR 160G)
- STABILA 03420 - LAX600G Green Beam 3 Plane x 360 Degrees Laser 7-Piece Kit (03420-STABILA)
- STABILA 04490 - FLS90 Floor Line Laser System (04490-STABILA)
- STABILA DE-TECH Receiver with Bracket (07430)
- STABILA 03165 - LA-5P Green Beam 5 Point Laser (03165-STABILA)
- DEWALT Self Leveling Rotary Laser - Int/Ext w/ Tripod and Grade Rod (DW074KDT)
- Stabila Levels, Compasses, and Plumb Bobs