Shop All Greases & Lubricants
Sta-Lube
Synthetic Brake/Caliper Grease, 2.5 Oz
Mfr # SL3301
Zoro # G9150073
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Specific Gravity 1.01
- Container Size 2.5 oz
- Flash Point 500 Degrees F
- NSF Rating Not Rated
Product Information
- Brand Sta-Lube
- MFR # SL3301
- Zoro # G9150073
- UPC # 72213330106
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 2.5 oz |
Details
Item | Synthetic Brake / Caliper Grease, 2.5 Wt Oz |
Container Type | Tube |
Specific Gravity | 1.01 |
Flash Point | 500 Degrees F |
NSF Rating | Not Rated |
Lubricant NSF Rating | Not Rated |
Series | Sta-Lube |
Color | Black |
Product Type | Grease |
Base Formulation | Synthetic |
Pour Point | -40 Degrees F |
Resistance Properties | Heat Resistant |
Maximum Operating Temperature | 495 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
NLGI Viscosity Grade | 2 |
Timken OK Load | 60 |
Description
Synthetic Brake / Caliper Grease, 2.5 Wt Oz, Product Type Grease, Series Sta-Lube, Container Type Tube, Container Size 2.5 oz, NLGI Viscosity Grade 2, Color Black, Base Formulation Synthetic, Flash Point 500 Degrees F, Maximum Operating Temperature 495 Degrees F, Minimum Operating Temperature -40 Degrees F, Pour Point -40 Degrees F, Resistance Properties Heat Resistant, Specific Gravity 1.01, Timken OK Load 60
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump WAL-PPN18 (WAL-PPN18)
- STROMBER Molded EPDM Rubber, 9" Round, Black, Pack Of 6 (JBP-S9.6)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N552)
- TRAILFX BED MAT, RAM 1500/2500/3500 8' (231D)
- STA-LUBE Bearing Grease, 14 Oz (SL3120)
- STA-LUBE 14 oz Extreme Pressure Grease Cartridge Red (SL3190)
- STA-LUBE Bearing Grease, 3 Oz (SL3184)
- STA-LUBE 4 oz. Constant Velocity Joint Grease Dark Gray (SL3174)
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- Sta-Lube Greases & Lubricants