Shop All Wire Disconnects
Sta-Kon
Male Disconnect, Red, 22-18AWG, PK100
Mfr # 18RAD-188
Zoro # G0442574
product price: $87.39
/pk 100, $0.87/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male - 187 Series
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
Product Information
- Brand Sta-Kon
- MFR # 18RAD-188
- Zoro # G0442574
- UPC # 786210828862
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.187 in x 0.020 in |
Barrel Inside Dia. | 0.06 in |
Tab Width | 0.187 in |
Maximum Wire Size | 18 AWG |
Barrel Size | Long |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.06 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Overlapped, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2E-X3D1-N)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FRN-R-8/10)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- Sta-Kon Wire Connectors & Disconnects