Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Red, 22 to 18 AWG, PK100
Mfr # RAD18-183
Zoro # G1431744
product price: $69.35
/pk 100, $0.69/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Insulation Type Nylon
Product Information
- Brand Sta-Kon
- MFR # RAD18-183
- Zoro # G1431744
- UPC # 54143631351590
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.83 in |
Tab Size | 0.032 in x 0.187 in |
Barrel Inside Dia. | 0.06 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Tab Width | 0.187 in |
Barrel Size | Long |
For Wire Size | 18 AWG, 20 AWG, 22 AWG |
Barrel Inside Diameter | 0.06 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Overlapped, Standards UL E66716, Barrel Inside Diameter 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- AJAX TOOL WORKS $PUNCH STRAIGHT ZIP GUN SK BLANK 18" OA (AJA913-18)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- Sta-Kon Wire Connectors & Disconnects