Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Red, 22 to 18 AWG, PK100
Mfr # RA18-111F
Zoro # G2566627
original price:
$73.95
9% off
new price: $66.59
/pk 100, $0.67/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Wire Range 22 to 18 AWG
Product Information
- Brand Sta-Kon
- MFR # RA18-111F
- Zoro # G2566627
- UPC # 78621080229
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.110 in x 0.020 in |
Overall Length | 0.75 in |
Barrel Inside Dia. | 0.06 in |
Barrel Size | Long |
Tab Width | 0.11 in |
Barrel Inside Diameter | 0.06 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Overlapped, Barrel Inside Diameter 0.06 in, Barrel Size Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack (SSCT-485-27)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030FBC)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- HALEX 60A 120/240V Disconnect (HNF60R)
- Sta-Kon Wire Connectors & Disconnects