Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Red, 22 to 18 AWG, PK100
Mfr # RA18-110F
Zoro # G2459931
original price:
$95.75
5% off
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Connection Type Crimp
Product Information
- Brand Sta-Kon
- MFR # RA18-110F
- Zoro # G2459931
- UPC # 786210806822
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.110 in x 0.032 in |
Overall Length | 0.75 in |
Barrel Inside Dia. | 0.06 in |
Minimum Wire Size | 22 AWG |
Barrel Size | Long |
Barrel Inside Diameter | 0.06 in |
Maximum Wire Size | 18 AWG |
Tab Width | 0.11 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Overlapped, Barrel Inside Diameter 0.06 in, Barrel Size Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- IFM Snap Clamp, F/ 30mm Dia Sensor (E11049)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- Sta-Kon Wire Connectors & Disconnects