Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Red, 22-18AWG, PK100
Mfr # 18RA-250F
Zoro # G0526145
original price:
$52.05
10% off
new price: $46.79
/pk 100, $0.47/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Red
- Color Red
- Insulation Type Vinyl
Product Information
- Brand Sta-Kon
- MFR # 18RA-250F
- Zoro # G0526145
- UPC # 78621080100
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.96 in |
Barrel Inside Dia. | 0.06 in |
Tab Width | 0.25 in |
Barrel Size | Long |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.06 in |
Maximum Wire Size | 18 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716, Barrel Inside Diameter 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B10TD)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- ECM INDUSTRIES BLU Bullet Disconnect (20-163P)
- Sta-Kon Wire Connectors & Disconnects