Shop All Wire Disconnects
Sta-Kon
Female Disconnect, Blue, 16 to 14AWG, PK100
Mfr # RB14-250F
Zoro # G3218144
original price:
$81.65
5% off
new price: $77.55
/pk 100, $0.78/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Brass
- Insulation Color Blue
- Color Blue
- Insulation Type Nylon
Product Information
- Brand Sta-Kon
- MFR # RB14-250F
- Zoro # G3218144
- UPC # 786210804255
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.91 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.086 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Barrel Size | Long |
Barrel Inside Diameter | 0.086 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Black (HS355-S50-BLACK)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- Sta-Kon Wire Connectors & Disconnects