Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 6 AWG, Blue, PK20
Mfr # 2RE6
Zoro # G3264667
product price: $46.69
/pk 20, $2.33/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Nylon
- Seam Overlapped
- Material Copper
- Connection Type Crimp
Product Information
- Brand Sta-Kon
- MFR # 2RE6
- Zoro # G3264667
- UPC # 786210894669
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.85 in |
Barrel Inside Dia. | 0.42 in |
Barrel Inside Diameter | 0.42 in |
Minimum Wire Size | 6 AWG |
Overall Width | 0.45 in |
Maximum Wire Size | 6 AWG |
For Maximum Wire Insulation Diameter | 0.42 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Standards MIL-T-7928, UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.85 in, Seam Style Overlapped, Barrel Inside Diameter 0.42 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4007, TBM6, TBM6S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5325-I)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- Sta-Kon Splicing Connectors