Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 22-18 AWG, PK100
Mfr # 2A-18
Zoro # G2489085
original price:
$56.69
5% off
new price: $53.85
/pk 100, $0.54/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Seam Brazed
- Material Copper
- Connection Type Crimp
Product Information
- Brand Sta-Kon
- MFR # 2A-18
- Zoro # G2489085
- UPC # 78621080001
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.63 in |
Barrel Inside Dia. | 0.12 in |
Barrel Inside Diameter | 0.12 in |
Overall Width | 0.13 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 0.63 in, Seam Style Brazed, Barrel Inside Diameter 0.12 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4002, WT110M, WT111M, WT112M, WT2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw Center Off 10A 250V/10A 125V, Screw (HBL223)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- Sta-Kon Splicing Connectors