Shop All Splicing Connectors
Sta-Kon
Butt Splice Connector, 16-14 AWG, PK100
Mfr # 2RB14
Zoro # G2583314
product price: $67.99
/pk 100, $0.68/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Seam Overlapped
- Material Copper
- Connection Type Crimp
Product Information
- Brand Sta-Kon
- MFR # 2RB14
- Zoro # G2583314
- UPC # 78621080020
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.19 in |
Barrel Inside Dia. | 0.148 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Overall Width | 0.21 in |
Barrel Inside Diameter | 0.148 in |
For Maximum Wire Insulation Diameter | 0.148 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards MIL-T-7928, UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 1.19 in, Seam Style Overlapped, Barrel Inside Diameter 0.148 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4001, WT112M, WT145C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 630mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-630-R)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- REMKE Support Grip, Closed Mesh, Dbl, 1.00-1.24 (2201-004R)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- Sta-Kon Splicing Connectors