Shop All Wire Terminals
Sta-Kon
22-16 AWG Nylon Ring Terminal #6 Stud PK100
Mfr # RA18-6
Zoro # G3479847
original price:
$67.85
5% off
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Red
- Max. Temp. 221 Degrees F
Product Information
- Brand Sta-Kon
- MFR # RA18-6
- Zoro # G3479847
- UPC # 786210803852
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.26 in |
Overall Length | 0.86 in |
Tongue Length | 0.4 in |
Minimum Wire Size | 22 AWG |
For Wire Size | 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Barrel Length | 0.46 in |
For Wire Sizes | 22 AWG to 16 AWG |
Maximum Wire Size | 16 AWG |
Tongue Width | 0.26 in |
Wire Size | 22-16 AWG |
Stud size (imperial) | 6 |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.26 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.46 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- OMRON Count Totalizer (H7EC-N-B)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (C10-10FL)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (B14-10FL)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- Sta-Kon Wire Terminals