Shop All Wire Terminals
Sta-Kon
12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50
Mfr # C10-10A
Zoro # G8524747
product price: $27.95
/pk 50, $0.56/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Seam Overlapped
Product Information
- Brand Sta-Kon
- MFR # C10-10A
- Zoro # G8524747
- UPC # 786210803470
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.66 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.31 in |
Maximum Wire Size | 10 AWG |
Wire Size | 12-10 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter Not Applicable, Barrel Length Not Applicable, Barrel Outside Diameter Not Applicable, Barrel Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW14-10)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH18-10FLX)
- Sta-Kon Wire Connectors & Disconnects