Shop All Wire Terminals
Sta-Kon
12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50
Mfr # C10-14F
Zoro # G2771431
original price:
$34.49
10% off
new price: $30.85
/pk 50, $0.62/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Insulation Color Bare
- Seam Brazed
Product Information
- Brand Sta-Kon
- MFR # C10-14F
- Zoro # G2771431
- UPC # 786210803500
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 0.98 in |
Tongue Width - Wire Connector | 0.5 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Length | 0.36 in |
Tongue Width | 0.5 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Wire Size | 12-10 AWG |
Stud size (imperial) | 1/4 inch |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.36 in, Barrel Style Serrated, Compatible Grainger Part Number 3KH44, 3KH45, 3KH46, 3KH52, 4XMR6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- LEVITON Watertight Locking Connector (27W76)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (A18-8)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RB14-6FL)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- Sta-Kon Wire Connectors & Disconnects