Shop All Fuel Additives
Sta-Bil
DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz.
Mfr # 15225
Zoro # G3457982
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dissolves Gelled Fuel and Sludge
- Type Diesel
- Freezing Point (F) -40 Degrees F
- Standards VOC Compliant
- VOC Content -100 %
Product Information
- Brand Sta-Bil
- MFR # 15225
- Zoro # G3457982
- UPC # 073905212052
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 20 fl oz |
Description
Diesel Fuel Anti-Gel, Container Type Bottle, Container Size 20 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 32 oz to 250 gal, Boiling Point 360 Degrees F, Color Amber, Standards VOC Compliant, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Anti-Gel, Corrosion Inhibitors, Flammability Flammable, Flash Point 170 Degrees F, Freezing Point -40 Degrees F, Product Type Fuel Additive, Series Winter, Specific Gravity 0.86, Treatment Volume 150 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Black, 18.6 cu. ft. (684-5-01)
- BALDWIN FILTERS Lube Or Hydraulic Element (PT7332)
- SKYJACKER DUAL STABILIZER KIT, SILVER W/ BLACK BOOTS (9210)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7325 (7325)
- STA-BIL 8 Oz. Fuel Stabilizer (22211)
- STA-BIL Fuel Stabilizer, 32 oz. (22214)
- STA-BIL 4 Oz. Fast Fix (22303)
- STA-BIL 10 Fl. Oz. Ethanol Gas Treatment (22309)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- STA-BIL Diesel Fuel Cetane Boost, 20 oz. (15224)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.92 (38565P)
- Sta-Bil Fuel Additives