Shop All Fuel Additives
Sta-Bil
Diesel Fuel Anti-Gel, 32 oz.
Mfr # 15215
Zoro # G6262958
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Fuel Additives and Stabilizers
- Dissolves Gelled Fuel and Sludge
- Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
- VOC Content 100 %
- For Use With Diesel Engines
Product Information
- Brand Sta-Bil
- MFR # 15215
- Zoro # G6262958
- UPC # 073905152150
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 32 fl oz |
Description
Diesel Fuel Anti-Gel, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 20 oz to 150 gal, Boiling Point 375 Degrees F, Color Amber, Standards VOC Compliant, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Anti-Gel, Corrosion Inhibitors, Flammability Flammable, Flash Point 170 Degrees F, Freezing Point -40 Degrees F, Product Type Fuel Additive, Series Winter, Specific Gravity 0.86
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B9)
- WOLO Wolo® Train Horn Four Trumpet Metal Chrome Plated With 24-Volt Solenoid - 878 (878)
- MASTERCOOL Cordless 1.5 Cfm 2 Stage Vacuum Pump Complete Kit (90058-AUT-5A)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- STA-BIL Sta-Bil Fuel Stablizr4Oz (22204)
- STA-BIL Diesel Fuel Cetane Boost, 20 oz. (15224)
- STA-BIL 10 Fl. Oz. Ethanol Gas Treatment (22309)
- STA-BIL Fuel Stabilizer, 10 oz. (22206)
- STA-BIL 4 Oz. Fast Fix (22303)
- Sta-Bil Fuel Additives