Shop All Air Grinders
St Louis Pneumatic
Pistol Grip Die Grinder, 1/4", 1/4" npt Air Inlet, General
Mfr # SLP-83060
Zoro # G3722630
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Duty General
- Includes (2) Wrenches
- Overall Length 5.2"
Product Information
- Brand St Louis Pneumatic
- MFR # SLP-83060
- Zoro # G3722630
- Country of Origin United States
- Category Air Grinders
Dimensions
Overall Length | 5.2" |
Details
Air Inlet | 1/4" npt |
Item | Pistol Grip Die Grinder, 1/4" |
Duty | General |
Includes | (2) Wrenches |
Description
Pistol Grip Die Grinder, 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb (GMC-2)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- DEWALT Impact Driver, Pistol Grip, 12VDC (DCF801F2)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder, 12000 rpm (SLP-83160)
- ST LOUIS PNEUMATIC High Speed Mid Size Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, 22,000 rpm (SLP-83225)
- ST LOUIS PNEUMATIC Low Speed Angle Die Grinder, 1/4" npt Air Inlet, General (SLP-83154)
- ST LOUIS PNEUMATIC Lighted High Speed Mid Size Die Grinder (SLP-83225L)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp (308B)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- St Louis Pneumatic Air Grinders