Shop All Check Valves
Ssi
Silent Check Valve, Cast Iron, 8", Flange
Mfr # 0800-125WCIBM-T
Zoro # G0083840
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type 125 Class Wafer Flange
- Connection 125 Class Wafer Flange
- Body Material Cast Iron
- Seat Material Bronze
Product Information
- Brand Ssi
- MFR # 0800-125WCIBM-T
- Zoro # G0083840
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Width | 6 1/2 in |
Overall Height | 11 in |
Pipe or Tube Size - Check Valves | 8 in |
Length | 11 in |
Size | 8" |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- KOHLER Pinstripe Pure Transfer Valve Trim (T13175-3A-CP)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 10m, PK10 (G2PE10-Q)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-6750)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCITM-T)
- SSI 6" Wafer Flange Stainless Steel Double Disc Check Valve (0600-150WTTTM-T)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- SSI 4" Wafer Flange Stainless Steel Double Disc Check Valve (0400-300WTTTM-T)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- Ssi Valves