Shop All Storage Totes & Containers
Ssi Schaefer
Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity
Mfr # 1462.191308YL1
Zoro # G9004371
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 33 lb
- Material Polyethylene
- Overall Length 19 in
- Overall Height 8 in
Product Information
- Brand Ssi Schaefer
- MFR # 1462.191308YL1
- Zoro # G9004371
- Country of Origin Germany
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 in |
Overall Height | 8 in |
Overall Width | 13 in |
Inside Width | 11 3/4 in |
Inside Length | 17 3/4 in |
Inside Height | 7 1/4 in |
Width | 12.5" |
Outside Width | 13 in |
Outside Length | 19 in |
Outside Height | 8 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Yellow, Nestable No, Overall Height 8 in, Overall Length 19 in, Overall Width 13 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 5.5 gal, Weight Capacity 33 lb, NSF Certified No, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLORE Woodlore 20002 Mens Adjustable Shoe Tree - Small (20002)
- PRIME-LINE Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear 4 Pack (U 9393)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-5295)
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 25 5/8 in L, 19 in W, 12 in H (1461.261912BL1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity (ELB4120.GY1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308BL1)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 18 in W, 15 in H, 20 gal Volume Capacity (RUB117)
- Ssi Schaefer Storage Totes & Containers