Shop All Storage Totes & Containers
Ssi Schaefer
Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity
Mfr # 1462.191308RD1
Zoro # G8543656
original price:
$58.77
12% off
new price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 33 lb
- Material Polyethylene
- Overall Length 19 in
- Overall Height 8 in
Product Information
- Brand Ssi Schaefer
- MFR # 1462.191308RD1
- Zoro # G8543656
- Country of Origin Germany
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 in |
Overall Height | 8 in |
Overall Width | 13 in |
Inside Width | 11 3/4 in |
Inside Length | 17 3/4 in |
Inside Height | 7 1/4 in |
Width | 12.5" |
Overall LxWxH | 19 in x 13 in x 8 in |
Outside Height | 8 in |
Outside Width | 13 in |
Outside Length | 19 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Red, Nestable No, Overall Height 8 in, Overall Length 19 in, Overall Width 13 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 5.5 gal, Weight Capacity 33 lb, NSF Certified No, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, Blue, 21 in L (SN2117-12 Blue)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Clear, 17 7/8 in L (30098SCLAR)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVLSL-14-CR-1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308BL1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906GN1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6323.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 5 in H, 0.8 cu ft Volume Capacity (ELB6120.GY1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 25 5/8 in L, 19 in W, 12 in H (1461.261912BL1)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-M)
- Ssi Schaefer Storage Totes & Containers