Shop All Storage Bins
Ssi Schaefer
Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, Blue, 19 11/16 in L
Mfr # LF200606.0BL1
Zoro # G0468076
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 6 1/8 in W x 5 5/8 in H
- Color Blue
- Load Capacity 44 lb
- Material Plastic
- Overall Length 19 11/16 in
Product Information
- Brand Ssi Schaefer
- MFR # LF200606.0BL1
- Zoro # G0468076
- Country of Origin Germany
- Category Storage Bins
Dimensions
Overall L x W x H | 6 1/8 in W x 5 5/8 in H |
Overall Length | 19 11/16 in |
Overall Height | 5 5/8 in |
Overall Width | 6 3/16 in |
Inside Width | 6 in |
Inside Height | 6 in |
Inside Length | 20 in |
Details
Color | Blue |
Load Capacity | 44 lb |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Volume Capacity | 0.27 cu ft |
Stackable | Yes |
Nestable | No |
ESD Conductive | No |
Type | Open Front Stacking |
Stacking Capacity | 44 lb |
Includes | Handle, Label Holder |
Number of Divider Slots | 1 |
Number of Dividers | 0 |
Edge/Corner Grips | Yes |
Electrostatic Discharge | No |
Number of Short Divider Slots | 1 |
Number of Long Divider Slots | 0 |
Description
The SSI SCHAEFER - LF200606.0BL1 Hang & Stack Storage Bin is a highly functional storage solution designed with precise dimensions to maximize your organizational needs. With an inside width of 6 inches, an inside length of 20 inches, and an overall height of 5 5/8 inches, this bin offers ample space for various items. Its compact size ensures efficient use of available space while maintaining its load capacity. The bin features one divider slot; however, it does not include dividers.
Constructed from durable plastic material in a striking blue color, this storage bin is built to withstand daily usage while adding a touch of vibrancy to any workspace. It boasts an open front stacking type design that allows easy access to contents and includes convenient features like a handle and label holder for ease of transport and identification respectively. Additionally, the edge/corner grips enhance the handling experience further.
This hang & stack storage bin has been engineered with functionality in mind as evidenced by its impressive load capacity of 44 lb and volume capacity of 0.27 cu ft., making it suitable for storing various items up to its maximum weight limit without compromising on stability or integrity. While it's not ESD conductive or nestable, this item can be stacked thanks to its robust structure which can support up to 44lb when stacked properly providing flexible organization options based on your requirements.
Constructed from durable plastic material in a striking blue color, this storage bin is built to withstand daily usage while adding a touch of vibrancy to any workspace. It boasts an open front stacking type design that allows easy access to contents and includes convenient features like a handle and label holder for ease of transport and identification respectively. Additionally, the edge/corner grips enhance the handling experience further.
This hang & stack storage bin has been engineered with functionality in mind as evidenced by its impressive load capacity of 44 lb and volume capacity of 0.27 cu ft., making it suitable for storing various items up to its maximum weight limit without compromising on stability or integrity. While it's not ESD conductive or nestable, this item can be stacked thanks to its robust structure which can support up to 44lb when stacked properly providing flexible organization options based on your requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Yellow, 11 5/8 in L (QSB807YL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, Blue, 5 3/8 in L (QUS232BL)
- SSI SCHAEFER Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, Silver, 20 in L (147.201208GV1)
- SSI SCHAEFER Hang & Stack Storage Bin, Steel, 6 in W, 4 3/4 in H, Silver, 9 1/2 in L (147.090605GV1)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, Blue, 6 11/16 in L (LF060402.0BL1)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Ivory, 13 5/8 in L (QUS242IV)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, Clear, 23 7/8 in L (30286SCLAR)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 7 1/8 in H, Black, 18 1/2 in L (PB50-FXL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Orange, 14 in L (SSB443OR)
- Ssi Schaefer Storage Bins