Shop All Bin & Box Accessories
This Product is Discontinued
Ssi Schaefer
Gray High Density Polypropylene Container Hinged Lid With clips (Discontinued)
Mfr # ELBDS.43GY1
Zoro # G4521918
This Product is Discontinued
Key Features
- Color Gray
- Material High Density Polypropylene
- Type Straight Wall Hinged Lid
- Overall Width 12 in
- Overall Length 16 in
Product Information
- Brand Ssi Schaefer
- MFR # ELBDS.43GY1
- Zoro # G4521918
- Country of Origin Germany
- Category Bin & Box Accessories
Dimensions
Overall Width | 12 in |
Overall Length | 16 in |
Details
Color | Gray |
Material | High Density Polypropylene |
Item | Container Hinged Lid With clips |
Type | Straight Wall Hinged Lid |
Description
ELB 43S Container Hinged Lid with clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.