Shop All Liquid Level Gauges
Ssi
Level Gauge, 55 Gallon Drums - Vertical
Mfr # DFT-220
Zoro # G1835596
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Drum Capacity 55 gal
- Connection Size 3/4 in NPS or 2 in NPT
- Assembly Nut Material Polybutylene Terephthalate
- Material Polybutylene Terephthalate
Product Information
- Brand Ssi
- MFR # DFT-220
- Zoro # G1835596
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Connection Size | 3/4 in NPS or 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 32 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length Not Applicable, Float Material Not Applicable, For Container Capacity 15 gal, 30 gal, 55 gal, For Container Depth 32 in, For Container Type Drums, For Liquid Type Diesel, Hydraulic Fluid, Motor Oil, Waste Water, Water, Graduation Marks Not Applicable, Includes 3 ft Cable for 4/20mA Signal, 3/4 in NPS Adapter, Increment of Variation 0.5 gal, Pipe Size 2 in, Accuracy +/-2.5 Percent of Full Scale Volume, Assembly Nut Material Polybutylene Terephthalate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, Gray, 30 1/8 in L (SN3024-15 Gray)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (30174RED)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- KRUEGER Therma Level Gauge, Tank 82" D, 1.5" NPT (H-1.5-82)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- Ssi Drums & Accessories