Shop All Check Valves
Ssi
3" Wafer Flange Cast Iron Double Disc Check Valve
Mfr # 0300-125WTIBB-T
Zoro # G3252593
original price:
$116.55
9% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Wafer Flanged
- Connection 125 Class Wafer Flange
- Body Material Cast iron
- Material of Construction cast iron
Product Information
- Brand Ssi
- MFR # 0300-125WTIBB-T
- Zoro # G3252593
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Width | 3 1/4 in |
Overall Height | 5 3/8 in |
Pipe or Tube Size - Check Valves | 3 in |
Length | 5 3/4 in |
Size | 3" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Cast Iron, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722594)
- FISHER MFG Elbow, Wall Adaptor , Leadfree (71498)
- B&K 1-1/2 In. Threaded Schedule 80 PVC Union (164-107)
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- SSI 6" Wafer Flange Stainless Steel Double Disc Check Valve (0600-150WTTTM-T)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- SSI 4" Wafer Flange Stainless Steel Double Disc Check Valve (0400-300WTTTM-T)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- SSI 2" Wafer Flange Stainless Steel Double Disc Check Valve (0200-600WTTTM-T)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Y Check Valve (509Y 3)
- Ssi Valves