Shop All Cup, Lid, and Cutlery Dispensers
Sqwincher
Cup Dispenser, Holds (250) 4 to 7 oz Cups
Mfr # 158205200
Zoro # G4050840
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Tube Dia. 4 in
- Holds (250) 4 to 7 oz Cone Cups
- Tube Length 16 1/2 in
Product Information
- Brand Sqwincher
- MFR # 158205200
- Zoro # G4050840
- UPC # 075880600046
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Tube Dia. | 4 in |
Tube Length | 16 1/2 in |
Details
Color | Blue |
Item | Cup Dispenser |
Material | Plastic |
Holds | (250) 4 to 7 oz Cone Cups |
Description
Cup Dispenser, Holds (250) 4 to 7 oz Cone Cups, Tube Length 16 1/2 in, Tube Dia. 4 in, Color Blue, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Pioneer Old Fashioned Peppered Biscuit Gravy Mix 24 oz., PK6 (94722)
- BEVERAGE-AIR Evaporator Motor 120/60 .85A (BEV501-170D)
- LIBBEY Libbey 10.25 oz. Nob Hill Old Fashioned Glass, PK24 (23386)
- KEURIG COFE K-CUP HUS BLND 22PK (5000330265)
- INTERDESIGN Disposble Cup Dspnsr (38640)
- DISPENSE RITE Dispense-Rite In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19inL (ADJ-2S)
- ZORO SELECT Lid Dispenser Cabinet, 22 3/8 in H, Black (L2913BK)
- SAN JAMAR Cup Dispenser, Pull-Type, 4-10 oz., White (C3165WH)
- THE COLMAN GROUP San Jamar, Large Pull-Type Water Cup Dispenser, Translucent Blue (C3260TBL)
- DART Disp Cold Cup Lid, 12oz-26oz, Clear, PK1000 (626TP)
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- Sqwincher Cup, Lid, and Cutlery Dispensers