Shop All Glove Dispensers & Accessories
Squids By Ergodyne
Glove Clip With Belt Clip, 2 In. D
Mfr # 3405
Zoro # G4446294
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Breakaway Feature
- Material Non-Conductive Acetal Copolymer
- Depth 1 in
- Length 6 in
- Holds (1) Pair of Gloves
Product Information
- Brand Squids By Ergodyne
- MFR # 3405
- Zoro # G4446294
- UPC # 720476191278
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 1 in |
Length | 6 in |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Color | Blue |
Includes | Breakaway Feature |
Material | Non-Conductive Acetal Copolymer |
Holds | (1) Pair of Gloves |
Mounts On | Belts, Pants and Other Clothing, Tool Belts |
Series | Squids 3405 |
Belt Attachment Material | Plastic |
Brand and Series | Ergodyne Squids 3405 |
Maximum Clip Opening | 0.5 in |
Glove Holder Style | Detachable, With Belt Slot |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Blue, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, With Belt Slot, Length 6 in, Maximum Clip Opening 0.5 in, Series Squids 3405, Brand and Series Ergodyne Squids 3405
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- KASK Work/Rescue Helmet, Super Plasma, Yellow (WHE00036-202)
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- SQUIDS BY ERGODYNE Glove Clip Holder, Belt Clip, Squids 3405 Series, Holds Gloves & Gear, Black (3405)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 9 In. H (3405)
- SQUIDS BY ERGODYNE Black Swiveling Glove Clip Holder, Dual Clips (3420)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Orange, PK100 (3420-BULK)
- GLOVE GUARD Handi Klip(R) Clip, Metal Detectable, Blank (42100MD)
- Squids By Ergodyne Gloves & Hand Protection