Shop All Relay Accessories
Square D
Xfmr Dry 1Ph 100Kva 240X480V120/240V
Mfr # EE100S3H
Zoro # G5204197
original price:
$9,696.75
4% off
new price: $9,234.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,234.99
Free 30-Day Returns
Key Features
- Material aluminium
- Phase 1 phase
- Temperature Rise 150°C
- Insulation Temperature 220°C
- Primary Voltage 240 x 480 V
Product Information
- Brand Square D
- MFR # EE100S3H
- Zoro # G5204197
- UPC # 785901792543
- Country of Origin Mexico
- Category Relay Accessories
Details
Item | Xfmr Dry 1Ph 100Kva 240X480V120/240V |
Material | aluminium |
Phase | 1 phase |
Temperature Rise | 150°C |
Insulation Temperature | 220°C |
Primary Voltage | 240 x 480 V |
Secondary Voltage | 120/240 V |
Nema Degree Of Protection | NEMA 2 |
Rated Power In Va | 100 kVA |
Product Or Component Type | Energy Efficient Transformer |
Number Of Tap-Offs | 6 2.5 % 2+ 4- |
Description
Xfmr Dry 1Ph 100Kva 240X480V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- LUTRON Lamp Dimmer and Remote Kit, White (P-PKG1P-WH)
- GROTE 8 AWG Heat Shrink Ring Terminal 5/16" Stud PK (84-2441)
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Weathershield (WS382)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Weathershield (WS381)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- Square D Electrical Relays