Shop All Raceway Fittings
Square D
Wireway Fitting, Tee, 4x4 in.
Mfr # LDB4T
Zoro # G0652547
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- NEMA Enclosure Type 1
- Length 36 in
- Height 4 in
Product Information
- Brand Square D
- MFR # LDB4T
- Zoro # G0652547
- UPC # 785901199830
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 36 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 36 in |
Details
Item | Wireway Tee |
With/Without Knockouts | No |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
For Use With | LDB Series Wireways |
NEMA Rating | NEMA 1 |
Material | Steel |
Standards | CSA Certified, NEMA, RoHS, UL Listed |
Component | Tee |
Gauge | 16 ga |
Color | Gray |
With Knockouts | No |
Elbow Type | Others |
NEMA Enclosure Rating | 1 |
Basic Finish | Powder Coated |
Description
Wireway Tee, NEMA Enclosure Type 1, Width 4 in, Height 4 in, Length 36 in, Material Steel, Finish Powder Coated, With Knockouts No, Color Gray, For Use With LDB Series Wireways, Standards CSA Certified, NEMA, RoHS, UL Listed, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Black (HBL420BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - White (HS365-S50-WHITE)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- SQUARE D Wireway Fitting, 90 Connector, 4x4 in. (LJB490C)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1 (LDB690L)
- SQUARE D Wireway Fitting, Elbow, 4x4 in., Indoor (LDB490L)
- SQUARE D Wireway90 Degree Elbow (LJB490LCCW)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- Square D Raceway Fittings