Shop All Electrical Raceways
Square D
Wireway 8 X 8 N1 Paint Closing Plate
Mfr # LDB8CP
Zoro # G3166101
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elbow Type Others
- Product Or Component Type Closing Plate
- Range Compatibility LDB wireway 8 x 8 in
Product Information
- Brand Square D
- MFR # LDB8CP
- Zoro # G3166101
- UPC # 785901200642
- Country of Origin Mexico
- Category Electrical Raceways
Details
Item | Wireway 8 X 8 N1 Paint Closing Plate |
Elbow Type | Others |
Product Or Component Type | Closing Plate |
Range Compatibility | LDB wireway 8 x 8 in |
Description
Wireway 8 X 8 N1 Paint Closing Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, T21 Series, 50A, 500V AC, Square (T212974)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- TRITON PRODUCTS Wire Tie, Black, 14", 50 lb.Tensile, PK100 (ZT-14BK)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB84)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, tee, N1 paint, NEMA 1 (LDB6T)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- Square D Raceways