Shop All Electrical Raceways
Square D
Wireway, 4x4 In, Steel
Mfr # LDB41KO
Zoro # G0822771
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 12 in
- Height 4 in
- Width 4 in
Product Information
- Brand Square D
- MFR # LDB41KO
- Zoro # G0822771
- UPC # 785901175605
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 12 in |
Height | 4 in |
Width | 4 in |
Wireway Width | 4 in |
Length (Straight Wireway) | 12 in |
Wireway Height | 4 in |
Trunking Length | 1 ft |
Trunking Dimension | 4 x 4 in |
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 12 in, Width 4 in, Height 4 in, Color Gray, Gauge 16 ga, Standards CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Steel, Rectangular (693)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- IRWIN 90 DEGREE ANGLE CLAMP 3"" (226410)
- POTTER Pressure Switch (PS40-1A)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB84)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- Square D Raceways