Shop All Electrical Raceways
Square D
Wireway, 4x4 In, Steel
Mfr # LDB410KO
Zoro # G3750521
original price:
$263.40
15% off
new price: $221.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 10 ft
- Height 4 in
- Width 4 in
Product Information
- Brand Square D
- MFR # LDB410KO
- Zoro # G3750521
- UPC # 785901171720
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 10 ft |
Wireway Height | 4 in |
Wireway Width | 4 in |
Trunking Length | 10 ft |
Trunking Dimension | 4 x 4 in |
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 4 in, Height 4 in, Color Gray, Gauge 16 ga, Standards CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 2 Pole, 480V AC (BQD220)
- MS SEDCO Activation Plates (59J-WSS)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1 (LDB83)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB84)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- LEGRAND Device Plate, Gray, 6000 Series, Plates (G6007C-1)
- Square D Raceways