Shop All Relay Accessories
Square D
Transformer, dry type, DOE 2016, 167kVA, 1 phase, 240x480V primary, 120/240V secondary, 24D, 150C rise
Mfr # EE167S3H
Zoro # G5204188
product price: $8,527.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,527.99
Free 30-Day Returns
Key Features
- Material aluminium
- Phase 1 phase
- Nema Degree Of Protection NEMA 2
- Temperature Rise 150°C
- Insulation Temperature 220°C
Product Information
- Brand Square D
- MFR # EE167S3H
- Zoro # G5204188
- UPC # 785901864547
- Country of Origin Mexico
- Category Relay Accessories
Details
Item | Xfmr Dry 1Ph 167Kva 240X480V120/240V |
Material | aluminium |
Phase | 1 phase |
Nema Degree Of Protection | NEMA 2 |
Temperature Rise | 150°C |
Insulation Temperature | 220°C |
Secondary Voltage | 120/240 V |
Product Or Component Type | Energy Efficient Transformer |
Number Of Tap-Offs | 6 2.5 % 2+ 4- |
Primary Voltage | 240 x 480 V |
Rated Power In Va | 167 kVA |
Box Number | 24D |
Description
Low voltage dry-type distribution transformer means a distribution transformer that has an input voltage of 600 V or less, is air-cooled, and not used oil as a coolant. The Square D Energy Efficient transformer offering includes all of the popular options including low temperature rise, 115 °C and 80 °C, and aluminum or copper windings. These transformers are part of a complete line of Lean Power products from Schneider Electric. Available with aluminum or copper windings and 150°C or 115°C Rise with 220C insulation system. This Energy Efficient Transformer is a 1 phase, 167kVA, that has a primary Voltage of 240 x 480V and a secondary voltage of 120/240V. The Enclosure has a NEMA 2 rating and has a box number of 24D with a insulation temperature of 220 °C. The unit is made of aluminium with a 150 °C temperature rise. This product comes with an 18 month warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- IDEC 24V-Dc Plug-In Relay, 10PK (RH2B-ULC)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 300A Pipe-Style Copper Ground Clamp (TSWC10BK10-BKM-CGC3)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- SIEMENS Protection Diode (3TX7144-H12)
- Square D Electrical Relays