Shop All Circuit Breaker & Panelboard Accessories
Square D
Torque Limiting Breakway Bits
Mfr # LV426993
Zoro # G6546491
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Number of Poles None
- Includes (8) 5 N.m Torque Limiting Breakway Bits
- Frame Type 125A
Product Information
- Brand Square D
- MFR # LV426993
- Zoro # G6546491
- UPC # 785901092339
- Country of Origin France
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Torque Limiting Breakway Bits |
For Use With | PowerPact(R) B Circuit Breakers |
Number of Poles | None |
Includes | (8) 5 N.m Torque Limiting Breakway Bits |
Frame Type | 125A |
Description
Torque Limiting Breakway Bits, For Use With PowerPact(R) B Circuit Breakers, Number of Poles None, Includes (8) 5 N.m Torque Limiting Breakway Bits, Frame Type 125A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD20166)
- TRIPP LITE Cat6 Cable, Snagless, Molded, White, 15ft (N201-015-WH)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- SQUARE D Neutral Assembly (400SN)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- Square D Circuit Breaker & Panelboard Accessories