Shop All Thermal Units
Square D
Thermal Unit, 70.9 to 98.1A
Mfr # CC143.0
Zoro # G1621663
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 70.9 to 98.1
- For Use With Square D NEMA Motor Starters 3, 4
- Sensing Method Melting Alloy
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 86.5 A
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 98.1
Product Information
- Brand Square D
- MFR # CC143.0
- Zoro # G1621663
- UPC # 785901588191
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 86.5 A |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 98.1 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 70.9 A |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 76.5 |
Frame Size | CC, S |
NEMA Size | 3, 4 |
Details
Item | Thermal Unit |
Full Load Amps | 70.9 to 98.1 |
For Use With | Square D NEMA Motor Starters 3, 4 |
Sensing Method | Melting Alloy |
Thermal Overload Type | melting alloy |
Motor Tripping Class | 20 |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Full Load Current | 67.2 to 70.3 A, 69.1 to 70.9 A, 73 to 74.9 A, 74 to 76.5 A, 77.5 to 80.7 A, 78.1 to 80.7 A, 78.8 to 83.8 A, 79 to 82.1 A |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 67.2 to 70.3 A, 69.1 to 70.9 A, 73 to 74.9 A, 74 to 76.5 A, 77.5 to 80.7 A, 78.1 to 80.7 A, 78.8 to 83.8 A, 79 to 82.1 A, NEMA Size 3, 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- HONEYWELL Replacement Switch Actuator (6PA195)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- SQUARE D Thermal Unit, 1.77 to 2.25A (B2.65)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- Square D Motor Controls