Shop All Thermal Units
Square D
Thermal Unit, 63.5 to 79.0A
Mfr # CC112.0
Zoro # G3156404
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 63.5 to 79.0
- For Use With Square D NEMA Motor Starters 3, 4
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 67.7
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 79
- FL Amp @ 3-Ph/ Size 4/ Standard Enclosure 72.4 A
Product Information
- Brand Square D
- MFR # CC112.0
- Zoro # G3156404
- UPC # 785901588160
- Country of Origin Mexico
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 67.7 |
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 79 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 72.4 A |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 63.5 A |
NEMA Size | 3, 4 |
Frame Size | CC, S |
Details
Item | Thermal Unit |
Full Load Amps | 63.5 to 79.0 |
For Use With | Square D NEMA Motor Starters 3, 4 |
Sensing Method | Melting Alloy |
Motor Tripping Class | 20 |
Thermal Overload Type | melting alloy |
Full Load Current | 55.8 to 60.3 A, 61.4 to 63.5 A, 64 to 68.4 A, 64.9 to 67.1 A, 65.2 to 67.7 A, 67.3 to 72.4 A, 68.8 to 71.4 A, 69 to 71.9 A, 74.9 to 79.7 A, 75.1 to 78.1 A |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 55.8 to 60.3 A, 61.4 to 63.5 A, 64 to 68.4 A, 64.9 to 67.1 A, 65.2 to 67.7 A, 67.3 to 72.4 A, 68.8 to 71.4 A, 69 to 71.9 A, 74.9 to 79.7 A, 75.1 to 78.1 A, NEMA Size 3, 4, Frame Size CC, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 25 A (LC1D25M7)
- HARDLINE PRODUCTS Vibration Hour Meter (HR-8065)
- OMRON LY4 SOCKET/PCB TERM. (PT14-0)
- INTELLINET NETWORK SOLUTIONS 10/100 Sc Multi-Mode Media Converter (506519)
- SQUARE D Thermal Unit, 9.66 to 12.3A (B15.5)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- SQUARE D Thermal Unit, 4.91 to 5.35A (A6.99)
- SQUARE D Thermal Unit, 19.70 to 29.1A (B36.0)
- SQUARE D Thermal Unit, 7.58 to 8.15A (A11.0)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- Square D Thermal Units